MCO USB PD compatible cord reel Type-C cable

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)Maximum about 1.2
Cable TypeRewind type
ColorBlack
Connector ShapeUSB Type-C
Suitable ModelsUSB PD charging compatible AC adapter (manufacturer's product or USB-IF certified product recommended)
Type of CableUSB 2.0 compliant
VoltageCorrespondence voltage: To 5V - 20V/3A/60W
Warranty Period6 months from date of purchase
suitable usageCharging / data communication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cord reel type USB Type-C cable that is convenient to carry around. You can extend it up to about 1.2m and adjust the length according to your needs. Rapid charging up to USB PD 60W/20V3A is possible. By connecting compatible devices, charging is possible at high speed compared to general USB charging. Supports not only charging but also data communication. It can be charged by connecting to a USB-AC adapter and communicated by connecting to a computer.
*This product does not guarantee that all USB PD devices can be charged. *This product does not have a built-in eMarker. *Please do not use this product by connecting an extension/relay adapter, etc. * Depending on the shape of the mounting device, it may not be able to be installed normally. *When extending the cable, be sure to hold both plugs and remove it. * When removing this product, hold the connector, not the cable. *When storing the cable, please be careful as the cable may bounce and hit your face or hand. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. Please do not take any further responsibility. *Product names and product names mentioned are registered trademarks of their respective companies. *Product specifications are subject to change without notice due to improvements. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan.)
Warning
*This product does not guarantee that all USB PD devices can be charged. *This product does not have a built-in eMarker. *Please do not use this product by connecting an extension/relay adapter, etc. * Depending on the shape of the mounting device, it may not be able to be installed normally. *When extending the cable, be sure to hold both plugs and remove it. * When removing this product, hold the connector, not the cable. *When storing the cable, please be careful as the cable may bounce and hit your face or hand. * We cannot guarantee any loss of data, programs, or equipment failures that occur while using this product. * We are not responsible for any damage or malfunction of other equipment due to the use of this product. *We have made every effort to manufacture this product, but in the unlikely event that the product is defective, we will replace it immediately. Please do not take any further responsibility. *Product names and product names mentioned are registered trademarks of their respective companies. *Product specifications are subject to change without notice due to improvements. *The warranty for this product is valid only in Japan. (This warranty is available only in Japan.)
Feature
A cord reel type USB Type-C cable that is convenient to carry around. You can extend it up to about 1.2m and adjust the length according to your needs. Rapid charging up to USB PD 60W/20V3A is possible. By connecting compatible devices, charging is possible at high speed compared to general USB charging. Supports not only charging but also data communication. It can be charged by connecting to a USB-AC adapter and communicated by connecting to a computer.

Ulasan Produk

Tidak ada ulasan