Ainex USB One Ear Headset
#Grup produk P113670240
Spesifikasi
| Cable Length (m) | About 2 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A Male (USB 2.0) |
| Directivity | (Mike) Single |
| Earphone shape | Overhead type |
| LED | Lou flashing (headset in use), blue lit (headset waiting), red lit (microphone muted) |
| Mass (g) | About 78 |
| Microphone Mute | ○ |
| Mounting Method | One ear |
| Playback Frequency (Hz) | Headphones: 20-20k, Microphone: 50-15k |
| Sensitivity | (Headphones) 110dB, (Microphone) -58dB |
| Speaker Size (mm) | DIA30 |
| Supported OS | Windows 8/8.1/10 (32/64bit) |
| Volume Control | ○ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A one-ear overhead headset that can be easily connected with a single USB cable. Perfect for telework, video conferencing, online games, and more. It is a single ear type that allows you to hear the voices around you. Equipped with noise filter function by built-in chip. Delivers clear voice. The mic is unidirectional and does not pick up ambient sounds easily. A flexible arm is used to freely change the position of the microphone. The length of the headband can be adjusted according to the shape of the head. Reduce fatigue with ear pads that cover the speakers. You can adjust the microphone mute, headphone mute, and volume with the hand switch. Driver-free, works with standard Windows drivers.
Feature
A one-ear overhead headset that can be easily connected with a single USB cable. Perfect for telework, video conferencing, online games, and more. It is a single ear type that allows you to hear the voices around you. Equipped with noise filter function by built-in chip. Delivers clear voice. The mic is unidirectional and does not pick up ambient sounds easily. A flexible arm is used to freely change the position of the microphone. The length of the headband can be adjusted according to the shape of the head. Reduce fatigue with ear pads that cover the speakers. You can adjust the microphone mute, headphone mute, and volume with the hand switch. Driver-free, works with standard Windows drivers.Ulasan Produk
Tidak ada ulasan




















































































































































