Ohm Electric USB numeric keypad

Sebelum PPN:
Rp179.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)About 73 x 12 x 110
Cable Length (m)Approx.0.73 (5 levels adjustable)
Included AccessoriesWarranty / Instruction Manual
Key layout19 keys
Key pitch (mm)16
Mass of Main Unit (g)About 65
Plug ShapeUSB A type
Suitable ModelsDOS / V switch with USB port
Supported OSWindows10/8.1/8/7/Vista
Type of ConnectionUSB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size cable rewind type, easy connection without driver installation Adjustable cable length NumLock non-interlocking type
Feature
Compact size cable rewind type, easy connection without driver installation Adjustable cable length NumLock non-interlocking type

Ulasan Produk

Tidak ada ulasan