StarTech.com USB Multiport Hub / USB-C Connection / 1 Screen / 4K HDMI or 1080p VGA / 100W USB PD / 2x USB / LAN / microSD Reader

Sebelum PPN:
Rp2.199.900
Spesifikasi
Cable Length (cm)13
Cable Length (m)0.13
ColorBlack Grey
Connecting TerminalUSB-C (supports USB 3.2 Gen 2)
Connector Shape1x HDMI, 1x VGA, 1x USB-A (USB 3.2 Gen 2 compatible, 7.5W fast charging compatible), 1x USB-C (USB 3.2 Gen 2 compatible), 1x MicroSD slot, 1x wired LAN port
FunctionPower Delivery:100W
Height (m)16
Length (mm)68
Mass (g)124
Maximum Resolution3840x2160P/30Hz (HDMI),1920x1080p/60Hz (VGA)
Operating Humidity (%)5 to 90RH (no condensation)
Operating Temperature Range (°C)0~+70
Power Consumption (W)15
Power SupplyBus Power and Host USB-C Power Adapter
Storage Temperature Range (°C)-10~+55
Supported OSWindows 7/8/8.1/10/11,macOS 10.9 - 10.12/10.14 - 10.15/11.0/12.0/13.0
USB typeUSB-C (supports USB 3.2 Gen 2)
Warranty Period3 years
Width (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
7 functions: 7-in-1 type USB-C multiport adapter. 4K/30Hz HDMI, 1080p VGA video port, 2-port 10Gbps USB hub (1x USB-A, BC1.2 fast charging + 1x USB-C data/PD), 100W Power Delivery passthrough, microSD, Gigabit LAN port Presentation mode switch: Avoid sleep mode / power save mode with a toggle switch. The screen saver does not start, so it is convenient for presentations that share the screen for a long time Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. The main unit reserves 15W to avoid problems caused by power overage such as video degradation and device failure that are common with USB hubs Portable & sturdy design: Lightweight and easy to carry aluminum USB-C hub built-in adapter (USB 3.1 Gen 2 10Gbps compatible) ). Ideal for carrying between the office and home, and for traveling on business trips. A tangle-free integrated cable. Wide compatibility with USB-C equipped Ultrabooks, Chromebooks, tablets (iPad Pro, Surface Pro 7, etc.) and Thunderbolt 3 laptops (HP, Dell, Lenovo, MacBook, etc.) with microSD slot for convenient mobile storage. Compatible with Windows, macOS, iPadOS, Chrome OS and Android. Supports automatic driver setup CONNECTIVITY TOOLS: An app that enhances performance and security is included with the product. USB event monitor, window layout tool and more (available in English only)
* USB-C power adapter is not included with the product.
Warning
* USB-C power adapter is not included with the product.
Feature
7 functions: 7-in-1 type USB-C multiport adapter. 4K/30Hz HDMI, 1080p VGA video port, 2-port 10Gbps USB hub (1x USB-A, BC1.2 fast charging + 1x USB-C data/PD), 100W Power Delivery passthrough, microSD, Gigabit LAN port Presentation mode switch: Avoid sleep mode / power save mode with a toggle switch. The screen saver does not start, so it is convenient for presentations that share the screen for a long time Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. The main unit reserves 15W to avoid problems caused by power overage such as video degradation and device failure that are common with USB hubs Portable & sturdy design: Lightweight and easy to carry aluminum USB-C hub built-in adapter (USB 3.1 Gen 2 10Gbps compatible) ). Ideal for carrying between the office and home, and for traveling on business trips. A tangle-free integrated cable. Wide compatibility with USB-C equipped Ultrabooks, Chromebooks, tablets (iPad Pro, Surface Pro 7, etc.) and Thunderbolt 3 laptops (HP, Dell, Lenovo, MacBook, etc.) with microSD slot for convenient mobile storage. Compatible with Windows, macOS, iPadOS, Chrome OS and Android. Supports automatic driver setup CONNECTIVITY TOOLS: An app that enhances performance and security is included with the product. USB event monitor, window layout tool and more (available in English only)

Ulasan Produk

Tidak ada ulasan