Ainex USB Mouse Jigger

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Connector ShapeUSB Standard-A male
Dimensions, Width W x Depth D x Height H (mm)22x16x7
Mode Setting[Automatic mouse movement] Mode 1: Moves left and right in a very small range (default setting), Mode 2: Moves left and right a fixed distance, Mode 3: Moves randomly around the screen
Power SupplyUSB bus power
Type of ConnectionUSB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's a small USB device that automatically moves the mouse pointer.
The pointer continues to move automatically, preventing screen savers and sleep modes from activating.
There are three different operating modes: the smallest movement mode is the easiest to use with the mouse;
It has a memory function and remembers the settings from the last time it was shut down.
It is equipped with an on/off switch and an operating mode switch.
The on/off LED lets you see the operating status at a glance.
*Other connected mice will work in the same way.
Warning
*Other connected mice will work in the same way.
Feature
It's a small USB device that automatically moves the mouse pointer.
The pointer continues to move automatically, preventing screen savers and sleep modes from activating.
There are three different operating modes: the smallest movement mode is the easiest to use with the mouse;
It has a memory function and remembers the settings from the last time it was shut down.
It is equipped with an on/off switch and an operating mode switch.
The on/off LED lets you see the operating status at a glance.

Ulasan Produk

Tidak ada ulasan