JTT USB Moody Light
#Grup produk P113670161
Spesifikasi
| Cable Length (m) | 1.9 (including controller) |
|---|---|
| Dimensions (mm) | Approximately 191 x 140 x 160 (when using a tripod) |
| Input | USB5V/2A |
| Irradiation range | About 68 ° |
| Mass (g) | Approximately 280 (including pan head and tripod) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-brightness RGB wide-angle spotlight A rainbow-like glow appears on the outline of the circular light emitted from the convex lens, making it ideal as an illumination light that illuminates walls, pictures, and decorations.
Since the shadow of the illuminated object also has a glow, it can be used as an art of light that makes effective use of this.
17-color switching & dimming function You can switch to 17 colors with the button on the cable.
Brightness can be adjusted in 10 steps.
Includes tripod and pan head A compact tripod and ball joint are included.
You can flexibly change the direction of the light.
Since the shadow of the illuminated object also has a glow, it can be used as an art of light that makes effective use of this.
17-color switching & dimming function You can switch to 17 colors with the button on the cable.
Brightness can be adjusted in 10 steps.
Includes tripod and pan head A compact tripod and ball joint are included.
You can flexibly change the direction of the light.
Feature
High-brightness RGB wide-angle spotlight A rainbow-like glow appears on the outline of the circular light emitted from the convex lens, making it ideal as an illumination light that illuminates walls, pictures, and decorations.Since the shadow of the illuminated object also has a glow, it can be used as an art of light that makes effective use of this.
17-color switching & dimming function You can switch to 17 colors with the button on the cable.
Brightness can be adjusted in 10 steps.
Includes tripod and pan head A compact tripod and ball joint are included.
You can flexibly change the direction of the light.
Ulasan Produk
Tidak ada ulasan




















































































































































