StarTech.com USB mini-B cable 3m Type-A to Mini-B

Sebelum PPN:
Rp119.900
Spesifikasi
AWG30
Cable Length (m)3.05, maximum: 5
ColorGray
Connector ShapeA (male): USB Type-A (USB 2.0) [4 pin], B (male): Mini USB Type-B [5 pin]
Conversion TypeMale - Male
Data Transfer Rate480
Humidity Range (%)30~75RH
Mass (g)522
Operating Temperature Range (°C)-20~60(-4°F~140°F)
Set Contents3m USB 2.0 Cable --USB A --Mini B
Storage Temperature Range (°C)-10~30(14°F~o86°F)
USB typeUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New USB Mini B cable that meets USB 2.0 requirements 40 times faster than USB 1.0
Download more photos and MP3 files with high data transfer rate of 480 Mbits / sec Compatible with digital cameras, camcorders and other portable devices
A USB cable that transfers photos, videos and MP3 files from digital cameras, camcorders, MP3 players, PDAs and other portable devices to laptops / desktop PCs. Ideal for replacement
Feature
New USB Mini B cable that meets USB 2.0 requirements 40 times faster than USB 1.0
Download more photos and MP3 files with high data transfer rate of 480 Mbits / sec Compatible with digital cameras, camcorders and other portable devices
Use
A USB cable that transfers photos, videos and MP3 files from digital cameras, camcorders, MP3 players, PDAs and other portable devices to laptops / desktop PCs. Ideal for replacement

Ulasan Produk

Tidak ada ulasan