Trimate USB mini light
#Grup produk P113670125
Spesifikasi
| Dimensions (mm) | 23x23x36 |
|---|---|
| LED Color | White |
| Mass (g) | 6 |
| Product Type | Light |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB connected LED light.
It can also be used by connecting to a mobile battery for work in dark places. It can also be used to check the hand of detailed work.
It can also be used by connecting to a mobile battery for work in dark places. It can also be used to check the hand of detailed work.
Feature
This is a USB connected LED light.Use
It can also be used by connecting to a mobile battery for work in dark places. It can also be used to check the hand of detailed work.Ulasan Produk
Tidak ada ulasan