MCO USB microphone Flat omnidirectional type

Sebelum PPN:
Rp739.900
Spesifikasi
Cable Length (m)About 2
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)Approx. 70 x 70 x 17 (excluding cable)
DirectivityOmnidirectional
Frequency Characteristic100~16000Hz
Input Sensitivity-40±3dB
Mass (g)About 120
Plug ShapeUSB A port male (USB 2.0 compliant)
Supported OSWindows10 / 8.1 / 7, MacOS 10.10 or later
TypeCondenser type
Voltage Rating (V)DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The circular microphone is omnidirectional, so it can collect a wide range of sounds. Ideal for small online meetings of 1 to 4 people. It can be conveniently used for meetings with remote departments and online chats with members who are teleworking. It also supports each online call such as Skype.
With a general analog microphone terminal connection, noise inside the computer may be picked up and noise may enter. This product uses a USB digital connection that makes it difficult to pick up noise, so you can enjoy clear and stable audio.
No driver or software installation required. Just plug in the USB terminal and it will be recognized automatically and you can use it immediately.
Anti-slip parts are installed on the back of the main unit. Prevents the microphone from accidentally tipping over or falling during an important meeting.
* Please note that due to the characteristics of this product, reverberant sounds may be picked up when used in a narrow space.
* Sound may not be picked up normally depending on the usage environment such as the position and distance of the microphone and the settings of software and devices. If you cannot recognize the voice well, try adjusting the position of the microphone.
* Do not use or store in direct sunlight or in hot and humid places.
* Never disassemble or modify this product. It may cause a malfunction.
* We cannot guarantee the operation of problems caused by conflicts with drivers of other connected USB devices.
* When cleaning, wipe with a soft, dry cloth. Do not use benzine, thinner, or other substances that contain volatile organic solvents.
* When disconnecting this product from the USB terminal, be sure to hold the connector firmly when disconnecting.
* We are not responsible for any direct or indirect damage caused by using this product.
Warning
* Please note that due to the characteristics of this product, reverberant sounds may be picked up when used in a narrow space.
* Sound may not be picked up normally depending on the usage environment such as the position and distance of the microphone and the settings of software and devices. If you cannot recognize the voice well, try adjusting the position of the microphone.
* Do not use or store in direct sunlight or in hot and humid places.
* Never disassemble or modify this product. It may cause a malfunction.
* We cannot guarantee the operation of problems caused by conflicts with drivers of other connected USB devices.
* When cleaning, wipe with a soft, dry cloth. Do not use benzine, thinner, or other substances that contain volatile organic solvents.
* When disconnecting this product from the USB terminal, be sure to hold the connector firmly when disconnecting.
* We are not responsible for any direct or indirect damage caused by using this product.
Feature
The circular microphone is omnidirectional, so it can collect a wide range of sounds. Ideal for small online meetings of 1 to 4 people. It can be conveniently used for meetings with remote departments and online chats with members who are teleworking. It also supports each online call such as Skype.
With a general analog microphone terminal connection, noise inside the computer may be picked up and noise may enter. This product uses a USB digital connection that makes it difficult to pick up noise, so you can enjoy clear and stable audio.
No driver or software installation required. Just plug in the USB terminal and it will be recognized automatically and you can use it immediately.
Anti-slip parts are installed on the back of the main unit. Prevents the microphone from accidentally tipping over or falling during an important meeting.

Ulasan Produk

Tidak ada ulasan