StarTech.com USB Micro-B to Micro-B Extension Cable Male / Female 0.5m

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Connector AUSB Micro-B [5 pin]
Connector BMicro USB Type-B [5 pin]
Connector ShapeMicro USB Type-B [5 pin] Female - Micro USB Type-B [5 pin] Male
Conversion TypeFemale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Female MountingMicro USB Type-B [5 pin]
Male MountingMicro USB Type-B [5 pin]
Mass (g)20
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends the connectable range between USB OTG devices and mobile devices Reliability backed by a lifetime warranty
Extend the connection distance from the Micro-USB port of mobile devices by 50 cm
Connect your Micro-USB compatible tablet to your Android docking station
Feature
Extends the connectable range between USB OTG devices and mobile devices Reliability backed by a lifetime warranty
Use
Extend the connection distance from the Micro-USB port of mobile devices by 50 cm
Connect your Micro-USB compatible tablet to your Android docking station

Ulasan Produk

Tidak ada ulasan