StarTech.com USB Micro-B Cable 1.8m Type-A (Male) - Right-L Micro-B (Male)

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1.83
Cable TypeStraight
ColorBlack
Connector AUSB Type-A (USB 2.0) [4 pin]
Connector BMicro USB Type-B [5 pin]
Humidity Range (%)30~75RH
Mass (g)41
Operating Temperature Range (°C)-20~60(-4°F~140°F)
Set Contents1.8m Micro USB Cable A - Right L Shape Micro B
SpecificationType and rating: USB 2.0 (480 Mbps)
Storage Temperature Range (°C)-10~30(14°F~86°F)
suitable usageFor data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1 x Right-facing L-shaped USB Micro-B male connector
Supports high-speed data transfer of up to 480 Mbps
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Designed so that the cable does not get in the way when transferring data, connecting various USB devices, and supplying power while charging the Micro USB device
Feature
1 x USB A male connector
1 x Right-facing L-shaped USB Micro-B male connector
Supports high-speed data transfer of up to 480 Mbps
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Use
Designed so that the cable does not get in the way when transferring data, connecting various USB devices, and supplying power while charging the Micro USB device

Ulasan Produk

Tidak ada ulasan