StarTech.com USB Micro B Cable 50cm Male to Male

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Connector AUSB-A (USB 2.0, 480Mbps, 4-pin)
Connector BUSB Micro-B (5 pin)
Mass (g)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime
suitable usageFor data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mold for thin Micro USB connector. Double shield (braid + aluminum foil). Supports high-speed USB data transfer rates up to 480 Mbps.
Charge and sync your Micro USB portable digital devices
*The Micro USB connector mold is 10 mm wide and 6 mm high (check the manual on the support tab)
Warning
*The Micro USB connector mold is 10 mm wide and 6 mm high (check the manual on the support tab)
Feature
Mold for thin Micro USB connector. Double shield (braid + aluminum foil). Supports high-speed USB data transfer rates up to 480 Mbps.
Use
Charge and sync your Micro USB portable digital devices

Ulasan Produk

Tidak ada ulasan