Transcend USB memory USB3.0 & micro USB 2.0 Smartphone & tablet compatible JetFlash880S
Spesifikasi
| Cap Type | Cap type |
|---|---|
| Capacity (gb) | 32 |
| Color | Silver |
| Dimensions (mm) | 26.8x12.2x7.55(1.06\"x0.48\"x0.30\") |
| Interface | USB 3.1 Gen 1 |
| Mass (g) | 3(0.11oz) |
| OS | Microsoft Windows 7 or later, macOS 9.0 or later, Linux Kernel 2.4.2 or later |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| USB type | USB Type-A/Micro USB |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC/UKCA |
| Warranty Period | 5 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SuperSpeed USB 3.1 (Gen 1) interface allows you to connect to devices with USB ports and enjoy transfer speeds 10 times faster than USB 2.0. The other micro USB interface allows you to connect to compatible mobile devices. JetFlash 880 has a durable and lightweight metal housing. With up to 32GB storage capacity, it is perfect for backing up files. Adopting a COB package, the USB memory is not only compact and lightweight, but also has improved resistance to dust and water droplets. By using the Transcend Elite App, a dedicated app that can be downloaded for free, you can easily search for files stored in the JetFlash 880 and back up data on your smartphone or tablet device.
*Since part of the capacity is used for system files and storage maintenance, the actual capacity may differ from the capacity displayed on the product. *Two USB connectors cannot be used at the same time. *Please make sure that the device you use supports the USB OTG function before purchasing. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc.
*Since part of the capacity is used for system files and storage maintenance, the actual capacity may differ from the capacity displayed on the product. *Two USB connectors cannot be used at the same time. *Please make sure that the device you use supports the USB OTG function before purchasing. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc.
Warning
*Since part of the capacity is used for system files and storage maintenance, the actual capacity may differ from the capacity displayed on the product. *Two USB connectors cannot be used at the same time. *Please make sure that the device you use supports the USB OTG function before purchasing. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc.Feature
The SuperSpeed USB 3.1 (Gen 1) interface allows you to connect to devices with USB ports and enjoy transfer speeds 10 times faster than USB 2.0. The other micro USB interface allows you to connect to compatible mobile devices. JetFlash 880 has a durable and lightweight metal housing. With up to 32GB storage capacity, it is perfect for backing up files. Adopting a COB package, the USB memory is not only compact and lightweight, but also has improved resistance to dust and water droplets. By using the Transcend Elite App, a dedicated app that can be downloaded for free, you can easily search for files stored in the JetFlash 880 and back up data on your smartphone or tablet device.Ulasan Produk
Tidak ada ulasan




















































































































































