Spesifikasi
| Applicable Standard | USB3.0 |
|---|---|
| Cap Type | Cap type |
| Color | Black |
| Connector Shape-Upstream | USB Type-A |
| Dimensions (mm) | 70x21x8.1(2.76\"x0.83\"x0.32\") |
| Interface-Upstream | USB 3.1 Gen 1 |
| Mass (g) | 12(0.42 oz) |
| OS | Microsoft Windows 7 or later, macOS 9.0 or later, Linux Kernel 2.4.2 or later |
| Read Speed (Mb/s) | Up to 400 |
| Type | MLC NAND flash |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC |
| Warranty Period | 5 years |
| Write Speed (MB/s) | Up to 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transcend's JetFlash 780 is a fashionable high-speed USB flash drive with USB 3.1 Gen 1 interface and select MLC NAND flash for excellent endurance. The classic design features a checkerboard faceplate. USB 3.1 Gen 1 interface with MLC Flash Read up to 400MB/s & write up to 90MB/s Checkerboard faceplate Compact size Transcend Elite data management software
Feature
Transcend's JetFlash 780 is a fashionable high-speed USB flash drive with USB 3.1 Gen 1 interface and select MLC NAND flash for excellent endurance. The classic design features a checkerboard faceplate. USB 3.1 Gen 1 interface with MLC Flash Read up to 400MB/s & write up to 90MB/s Checkerboard faceplate Compact size Transcend Elite data management softwareUlasan Produk
Tidak ada ulasan




















































































































































