StarTech.com USB memory duplicator/1 to 5/No PC required Stand-alone type/2 copy modes (1.5 GB/min)/3 erase modes/LCD display/flash drive, memory stick copier
#Grup produk P113669846
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 2.5 |
| Humidity (% RH) | 5~95 |
| Length (cm) | 16.7 |
| Mass (g) | 318 |
| Operating Temperature (°C) | 5~45 |
| Output Current (A) | 2 |
| Power Consumption (W) | 10 |
| Storage Temperature (°C) | -20~85 |
| Width (cm) | 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB Flash Drive Clone & Eraser: This standalone 1:5 USB flash drive cloner and eraser is ideal for managing multiple bootable USB flash drives, erasing data, and quickly sharing data without a PC or software. Drive Compatibility: Supports copying, duplicating, and erasing USB 3.0/2.0 flash drives. USB external storage (Note: External USB devices may require a separate power source). Supports future firmware upgrades.
Duplication and Erase Modes: 1.5GB/min System & File Copy (FAT16/32, NTFS, Linux ext2, ext3, ext4 formats), Sector-by-Sector Full Drive Copy (All File Formats), Quick Erase, Single-Pass & 3-Pass Overwrite (DoD/NIST SP 800-88 Rev 1 Clear). TAA Compliant.
LCD Menu Display: Push-button interface for drive information, read/write performance monitoring, and scanning for errors and bad sectors. Copy and Compare compares the copied drive with the source. Green/Red LEDs indicate activity/errors. Asynchronous Replication Mode: With 64MB of built-in memory, asynchronous replication mode allows for quick copying to multiple USB flash drives (source content must be less than 64MB). Simply remove the drive and insert a new one for continued copying.
Software, OS update and distribution Copy and distribution of commercial catalog Copy and distribution of rich media Quickly back up USB memory without using host computer Make an exact copy of USB drive with digital forensics of the judiciary From flash drive Completely erase data to improve data security
Preparing to erase and reuse the USB drive
USB drive testing and evaluation
*When cloning, a drive of equal or greater size than the source drive is required.
*When erasing data, only the destination port is active and the source port is unavailable, which prevents accidental erasure of data on the source drive.
*Copying/cloning/erasing is supported on hard drives or solid state drives via a hard drive docking station or USB enclosure (sold separately) if the storage media is supported.
Duplication and Erase Modes: 1.5GB/min System & File Copy (FAT16/32, NTFS, Linux ext2, ext3, ext4 formats), Sector-by-Sector Full Drive Copy (All File Formats), Quick Erase, Single-Pass & 3-Pass Overwrite (DoD/NIST SP 800-88 Rev 1 Clear). TAA Compliant.
LCD Menu Display: Push-button interface for drive information, read/write performance monitoring, and scanning for errors and bad sectors. Copy and Compare compares the copied drive with the source. Green/Red LEDs indicate activity/errors. Asynchronous Replication Mode: With 64MB of built-in memory, asynchronous replication mode allows for quick copying to multiple USB flash drives (source content must be less than 64MB). Simply remove the drive and insert a new one for continued copying.
Software, OS update and distribution Copy and distribution of commercial catalog Copy and distribution of rich media Quickly back up USB memory without using host computer Make an exact copy of USB drive with digital forensics of the judiciary From flash drive Completely erase data to improve data security
Preparing to erase and reuse the USB drive
USB drive testing and evaluation
*When cloning, a drive of equal or greater size than the source drive is required.
*When erasing data, only the destination port is active and the source port is unavailable, which prevents accidental erasure of data on the source drive.
*Copying/cloning/erasing is supported on hard drives or solid state drives via a hard drive docking station or USB enclosure (sold separately) if the storage media is supported.
Warning
*When cloning, a drive of equal or greater size than the source drive is required.*When erasing data, only the destination port is active and the source port is unavailable, which prevents accidental erasure of data on the source drive.
*Copying/cloning/erasing is supported on hard drives or solid state drives via a hard drive docking station or USB enclosure (sold separately) if the storage media is supported.
Feature
USB Flash Drive Clone & Eraser: This standalone 1:5 USB flash drive cloner and eraser is ideal for managing multiple bootable USB flash drives, erasing data, and quickly sharing data without a PC or software. Drive Compatibility: Supports copying, duplicating, and erasing USB 3.0/2.0 flash drives. USB external storage (Note: External USB devices may require a separate power source). Supports future firmware upgrades.Duplication and Erase Modes: 1.5GB/min System & File Copy (FAT16/32, NTFS, Linux ext2, ext3, ext4 formats), Sector-by-Sector Full Drive Copy (All File Formats), Quick Erase, Single-Pass & 3-Pass Overwrite (DoD/NIST SP 800-88 Rev 1 Clear). TAA Compliant.
LCD Menu Display: Push-button interface for drive information, read/write performance monitoring, and scanning for errors and bad sectors. Copy and Compare compares the copied drive with the source. Green/Red LEDs indicate activity/errors. Asynchronous Replication Mode: With 64MB of built-in memory, asynchronous replication mode allows for quick copying to multiple USB flash drives (source content must be less than 64MB). Simply remove the drive and insert a new one for continued copying.
Use
Software, OS update and distribution Copy and distribution of commercial catalog Copy and distribution of rich media Quickly back up USB memory without using host computer Make an exact copy of USB drive with digital forensics of the judiciary From flash drive Completely erase data to improve data securityPreparing to erase and reuse the USB drive
USB drive testing and evaluation
Ulasan Produk
Tidak ada ulasan



















































































































































%2F3%20erase%20modes%2FLCD%20display%2Fflash%20drive%2C%20memory%20stick%20copier/niP113669846-1.jpg)
