Spesifikasi
| Color | Silver |
|---|---|
| Connector | USB Type-A |
| Dimensions (mm) | 22.4x12.2x6 |
| Interface | USB 3.1 Gen 1 |
| Mass (g) | 3.3 |
| Memory Capacity | 64GB |
| Supported OS | Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows 10, Mac OS 9.0 or later, Linux Kernel 2.4.2 or later |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC |
| Warranty Period | 5 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JetFlash 710 is a small form factor high speed USB flash drive. The small metal design discreetly attaches to any USB port and the COB packaging is dust, splash and shock resistant. Metal housing COB package Dust, impact, and water drop resistant structure Ultra-compact size
*Since part of the capacity is used for system files and storage maintenance, the actual capacity may differ from the capacity displayed on the product. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc.
*Since part of the capacity is used for system files and storage maintenance, the actual capacity may differ from the capacity displayed on the product. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc.
Warning
*Since part of the capacity is used for system files and storage maintenance, the actual capacity may differ from the capacity displayed on the product. *Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc.Feature
JetFlash 710 is a small form factor high speed USB flash drive. The small metal design discreetly attaches to any USB port and the COB packaging is dust, splash and shock resistant. Metal housing COB package Dust, impact, and water drop resistant structure Ultra-compact sizeUlasan Produk
Tidak ada ulasan




















































































































































