Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Color | White |
| Connector Shape | USB (A type 4 pin)-+ Lightning connector |
| Output | 2.4A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connection code for iPhone, iPod, iPad with Lightning connector
Apple Performance Standards Compliant Certified Product (Made for iPod / iPhone / iPad)
2.4A high output for quick charging
It can be charged from a household outlet by connecting to a charger with a USB port. It can be inserted in either the front or back direction.
* When using with iPad or iPad mini, it cannot be charged from a computer except for some.
Apple Performance Standards Compliant Certified Product (Made for iPod / iPhone / iPad)
2.4A high output for quick charging
It can be charged from a household outlet by connecting to a charger with a USB port. It can be inserted in either the front or back direction.
* When using with iPad or iPad mini, it cannot be charged from a computer except for some.
Warning
* When using with iPad or iPad mini, it cannot be charged from a computer except for some.Feature
Connection code for iPhone, iPod, iPad with Lightning connectorApple Performance Standards Compliant Certified Product (Made for iPod / iPhone / iPad)
2.4A high output for quick charging
It can be charged from a household outlet by connecting to a charger with a USB port. It can be inserted in either the front or back direction.
Ulasan Produk
Tidak ada ulasan




















































































































































