Ohm Electric USB light sensor mouse

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)1.4
ColorWhite
Mass (g)About 77
Number of Buttons3
Outer Dimensions (mm)59x37x102
Plug ShapeUSB
Resolution (dpi)1000
TypeOptical type (red LED)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3-button optical mouse that is M size, easy to grip, and fits snugly in your hand.
It is finished in a design that is comfortable to operate and does not get tired even after long-term use.
High resolution of 1000dpi.
You can use it immediately after connecting it to your computer.
Feature
A 3-button optical mouse that is M size, easy to grip, and fits snugly in your hand.
It is finished in a design that is comfortable to operate and does not get tired even after long-term use.
High resolution of 1000dpi.
You can use it immediately after connecting it to your computer.

Ulasan Produk

Tidak ada ulasan