Ohm Electric USB light sensor mouse

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)1.4
ColorSilver
InterfaceUSB
LED ColorRed
Mass (g)About 77
Number of Buttons3
Outer Dimensions (mm)59x37x102
Reading methodOptical type (red LED)
Resolution (dpi)1000
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to grip and bleeds into your hand! Comfortable operability and a design that does not make you tired even after long-term use.
The high resolution of 1000 DPI makes operability even more convenient.
Supported OS: Windows 8/7 / Vista / XP
Feature
It is easy to grip and bleeds into your hand! Comfortable operability and a design that does not make you tired even after long-term use.
The high resolution of 1000 DPI makes operability even more convenient.
Supported OS: Windows 8/7 / Vista / XP

Ulasan Produk

Tidak ada ulasan