StarTech.com USB Hub/USB Type-A Connection/Built-in Ethernet Adapter/5Gbps/3 Ports xUSB 3.2 Gen 1/Bus Power/30cm Long Cable/USB 3.0 Portable RJ45 LAN Expansion Splitter
#Grup produk P113669642
Spesifikasi
| Additional Functions | RJ45 Port: Flow Control, Auto-MDIX, Full Duplex, Jumbo Frames (up to 9K). USB-A port: UASP |
|---|---|
| Cable Length (cm) | 30 |
| Cable Length (m) | 0.3 |
| Conformed Standard | RJ45 Port: IEEE 802.3u, IEEE 802.3ab, IEEE 802.3az (Energy Efficient Ethernet), IEEE 802.3x Flow Control, 802.1q VLAN Tagging, 802.1p Layer 2 Priority Encoding |
| Connector Shape-Downstream | 3x USB Type-A (USB 3.0, 5Gbps), 1x RJ45 (wired LAN), 1x Micro USB Type-B (for external auxiliary power supply) |
| Connector Shape-Upstream | 1x USB Type-A(USB 3.0,5Gbps) |
| Interface | USB 3.2 Gen 1 (5Gbps) |
| Number of Ports | 3 |
| Power Supply Method | Supports auxiliary power function using bus power and MicroUSB port |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 7/8/8.1/10/11, macOS 10.11/10.12/10.13/10.14/10.15/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS), Linux Kernel 4.11.x or later (LTS version only), ChromeOS, Android |
| USB Port Number | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3-Port USB Hub: USB-A connection bus-powered USB expansion hub. In addition to three USB-A ports, it is equipped with overcurrent protection (OCP) and Wake on USB function. Dynamically share 4.5W bus power with 3 downstream ports Gigabit Ethernet: Built-in Ethernet adapter that provides the superior stability and security of RJ45 Ethernet to your computer. GbE controller complies with IEEE 802.3u/ab standard and supports WoL, Jumbo Frames, V-LAN tagging Auxiliary power input function: Equipped with Micro USB power input port (cable sold separately) for high power USB devices such as SSD/HDD USB-A 3.2 Gen 1 expansion hub that can add 4.5W (5V/0.9A) of power when connecting a USB-A 3.2 Gen 1 expansion hub Reduced load. Convenient portable USB hub connection tools (CONNECTIVITY TOOLS) for 2-in-1 type laptops installed on a computer stand: MAC address changer, USB event monitor, WiFi automatic switching utility (downloadable), performance and security optimizations (available in English only). Compatible with a wide range of operating systems including Windows, MacOS, Linux, ChromeOS, and Android
Connect to a laptop equipped with USB-A, connect 3 USB-A peripherals, and use Gigabit Ethernet Add the ability to connect to the Internet with a wired LAN to your laptop When traveling on business trips, mobile offices, etc. convenient to carry
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Wake-on-LAN (WoL) function may not work when the host computer's USB controller is in power save mode. If WoL function is required, it is recommended to turn off USB power saving mode in the operating system.
Connect to a laptop equipped with USB-A, connect 3 USB-A peripherals, and use Gigabit Ethernet Add the ability to connect to the Internet with a wired LAN to your laptop When traveling on business trips, mobile offices, etc. convenient to carry
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Wake-on-LAN (WoL) function may not work when the host computer's USB controller is in power save mode. If WoL function is required, it is recommended to turn off USB power saving mode in the operating system.
Warning
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).*Wake-on-LAN (WoL) function may not work when the host computer's USB controller is in power save mode. If WoL function is required, it is recommended to turn off USB power saving mode in the operating system.
Feature
3-Port USB Hub: USB-A connection bus-powered USB expansion hub. In addition to three USB-A ports, it is equipped with overcurrent protection (OCP) and Wake on USB function. Dynamically share 4.5W bus power with 3 downstream ports Gigabit Ethernet: Built-in Ethernet adapter that provides the superior stability and security of RJ45 Ethernet to your computer. GbE controller complies with IEEE 802.3u/ab standard and supports WoL, Jumbo Frames, V-LAN tagging Auxiliary power input function: Equipped with Micro USB power input port (cable sold separately) for high power USB devices such as SSD/HDD USB-A 3.2 Gen 1 expansion hub that can add 4.5W (5V/0.9A) of power when connecting a USB-A 3.2 Gen 1 expansion hub Reduced load. Convenient portable USB hub connection tools (CONNECTIVITY TOOLS) for 2-in-1 type laptops installed on a computer stand: MAC address changer, USB event monitor, WiFi automatic switching utility (downloadable), performance and security optimizations (available in English only). Compatible with a wide range of operating systems including Windows, MacOS, Linux, ChromeOS, and AndroidUse
Connect to a laptop equipped with USB-A, connect 3 USB-A peripherals, and use Gigabit Ethernet Add the ability to connect to the Internet with a wired LAN to your laptop When traveling on business trips, mobile offices, etc. convenient to carryUlasan Produk
Tidak ada ulasan




















































































































































