Spesifikasi
| Cable Length (mm) | About 60 |
|---|---|
| Connector Shape | PC side: USB Type-C x 1 |
| Data Packet Rate | USB3.2 Gen1 super speed/5Gbps (standard value) |
| Feeding Method | Bus power |
| Included Accessories | Back side warranty, instruction manual |
| Interface | USB3.2 Gen1(3.1Gen1/3.0/2.0/1.1) |
| Mass (g) | About 26 |
| Outer Dimensions (mm) | Approx. 107 x 7.3 x 21 |
| Port | Device side: USB Type-A x 4 |
| Suitable Models | DOS/V compatible machine equipped with a USB port, Apple Mac series, Android smartphone (*OTG function compatible) |
| Supply Current (mA) | Total of all ports within 3000 (standard value), each port 900 (standard value) |
| Supported OS | Windows 10/8.1/8/7, Mac OS 10.12 or later, Android OS 6.0 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB Type-C connector connection USB3.2Gen1 (compatible with USB3.1Gen1/3.0/2.0/1.1) 4-port hub Maximum transfer speed of 5Gbps (standard value), large capacity data transfer host function (OTG), can be used with smartphones and tablets * Android terminal compatible with OTG function Ultra-thin, ultra-lightweight aluminum body
Feature
USB Type-C connector connection USB3.2Gen1 (compatible with USB3.1Gen1/3.0/2.0/1.1) 4-port hub Maximum transfer speed of 5Gbps (standard value), large capacity data transfer host function (OTG), can be used with smartphones and tablets * Android terminal compatible with OTG function Ultra-thin, ultra-lightweight aluminum bodyUlasan Produk
Tidak ada ulasan




















































































































































