Ohm Electric USB hub 4 ports USB3.2Gen1 compatible USBTypeA connector

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)0.06
Cable Length (mm)About 60
Connector ShapePC side: USB Type-A x 1
Data Packet RateUSB3.2 Gen1 super speed/5Gbps (standard value)
Feeding MethodBus power
Included AccessoriesBack side warranty, instruction manual
InterfaceUSB3.2 Gen1(3.1Gen1/3.0/2.0/1.1)
Mass (g)About 26
Outer Dimensions (mm)Approx. 107 x 7.3 x 21
PortDevice side: USB Type-A x 4
Suitable ModelsDOS / V compatible machine with USB port, Apple Mac series
Supply Current (mA)Total of all ports within 900 (standard value), each port 900 (standard value)
Supported OSWindows 10/8.1/8/7, Mac OS 10.12 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-A connector connection USB3.2Gen1 (compatible with USB3.1Gen1/3.0/2.0/1.1) 4-port hub maximum transfer speed of 5Gbps (standard value) for quick transfer of large amounts of data Approximately 10 times the transfer speed of USB 2.0 (standard value) value) Ultra-thin, ultra-lightweight aluminum body
Feature
USB Type-A connector connection USB3.2Gen1 (compatible with USB3.1Gen1/3.0/2.0/1.1) 4-port hub maximum transfer speed of 5Gbps (standard value) for quick transfer of large amounts of data Approximately 10 times the transfer speed of USB 2.0 (standard value) value) Ultra-thin, ultra-lightweight aluminum body

Ulasan Produk

Tidak ada ulasan