Orico USB hub 4 ports Transfer speed up to 5Gbps Clear body with power supply port
Spesifikasi
| Cable Length (cm) | 30 |
|---|---|
| Color | Clear |
| Connector Shape-Downstream | USB-A (female) x 4 |
| Connector Shape-Upstream | micro USB-B (female) x 1 |
| Dimensions (mm) | 56.7x56.7x20 |
| Included Accessories | USB3.0 cable (USB Type-A to micro USB-B) 30cm x 1 |
| Interface-Downstream | USB3.0 |
| Interface-Upstream | USB3.0 |
| Number of Ports | 4 |
| Power Supply Method | Bus powered, auxiliary power port |
| Transfer Rate (Gbps) | Up to 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB hub with 4 USB3.0 ports and an auxiliary power port.
Data transfer, Micro-B supply port can be connected for stable power supply.
With a stylish clear body, the bottom glows blue.
Data transfer, power supply
Data transfer, Micro-B supply port can be connected for stable power supply.
With a stylish clear body, the bottom glows blue.
Data transfer, power supply
Feature
A USB hub with 4 USB3.0 ports and an auxiliary power port.Data transfer, Micro-B supply port can be connected for stable power supply.
With a stylish clear body, the bottom glows blue.
Use
Data transfer, power supplyUlasan Produk
Tidak ada ulasan




















































































































































