Ohm Electric USB hub 3 ports USBType-C connector with microSD card reader

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)0.06
Cable Length (mm)About 60
Connector ShapePC side: USB Type-C x 1
Data Packet RateUSB3.2 Gen1 super speed/5Gbps (standard value)
Feeding MethodBus power
Included AccessoriesBack side warranty, instruction manual
InterfaceUSB3.2 Gen1(3.1Gen1/3.0/2.0/1.1)
Mass (g)About 26
Outer Dimensions (mm)Approx. 107 x 7.3 x 21
PortDevice side: USB Type-A x 3
SlotsDevice side: Card reader for microSD (compatible card: microSD/microSDHC/microSDXC: CLASS 10/UHS-I)
Suitable ModelsDOS/V compatible machine equipped with a USB port, Apple Mac series, Android smartphone (*OTG function compatible)
Supply Current (mA)Total of all ports within 3000 (standard value), each port 900 (standard value)
Supported OSWindows 10/8.1/8/7, Mac OS 10.12 or later, Android OS 6.0 or later
Supported memory cardsTransFlash 2GB/microSD card 2GB/microSDHC card Class2 32GB/microSDHC card Class4 32GB/microSDHC card Class6 32GB/microSDHC card Class10 32GB/microSDHC card UHS-I 32GB/microSDXC card UHS-I 512GB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C connector connection Ultra-compact card reader + USB 3 port hub Ultra-high speed USB3.2Gen1 (USB3.1Gen1/3.0/2.0/1.1) compatible microSD/microSDHC/microSDXC (CLASS10 UHS-I) compatible Maximum transfer speed 5Gbps (standard value) With the host function (OTG) for quickly transferring large amounts of data, it can be conveniently used on smartphones and tablets *Android devices that support the OTG function Ultra-thin, ultra-lightweight aluminum body
Feature
USB Type-C connector connection Ultra-compact card reader + USB 3 port hub Ultra-high speed USB3.2Gen1 (USB3.1Gen1/3.0/2.0/1.1) compatible microSD/microSDHC/microSDXC (CLASS10 UHS-I) compatible Maximum transfer speed 5Gbps (standard value) With the host function (OTG) for quickly transferring large amounts of data, it can be conveniently used on smartphones and tablets *Android devices that support the OTG function Ultra-thin, ultra-lightweight aluminum body

Ulasan Produk

Tidak ada ulasan