StarTech.com USB Hub / USB Type-A Connection / 4 Ports / 4x USB-A / USB 3.2 Gen 1 5Gbps / Bus Powered / 1x Micro USB Auxiliary Power Port / 30cm Long Cable / High-Speed Transfer / Lightweight Model

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-Port USB Hub: This bus-powered USB 3.2 Gen 1 (5Gbps) expansion hub features a USB-A host connector and four USB-A ports. It features overcurrent protection (OCP) and Wake on USB functionality. Up to 4.5W of bus power is automatically shared among the four downstream ports (maximum 4.5W per port).
Auxiliary Power Input: Micro USB power input provides an additional 4.5W (5V/0.9A) of power when connecting high-power USB devices (e.g., SSD drives, external hard drives) (cable sold separately)
Compatibility: OS-independent, compatible with all operating systems including Windows, macOS, Linux, ChromeOS, and Android. Compatible with USB Type-A host devices such as the Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Also compatible with USB 2.0 devices. Long Cable: This compact USB multi-hub is convenient for portability. Bus-powered, no external power supply is required. The 30cm integrated host cable reduces connector strain on 2-in-1 devices like the Surface Pro 7 or laptops on a riser stand. Uses: Add four USB-A ports from one USB-A port to connect peripherals such as a keyboard/mouse, USB SSD, and USB flash drive. Ideal for desktops and laptops with limited USB ports. USB Event Monitoring Utility (English only) available for download.
Connect four USB-A peripherals to your USB-A equipped laptop or desktop PC for convenient portability when traveling for business trips or mobile office use
Adds four USB-A ports to one USB-A port, allowing you to connect peripherals such as a keyboard/mouse, USB SSD, and USB memory.
Ideal for desktops and laptops with limited USB ports
*USB3.2 Gen1 (5Gbps) is also known as USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
Warning
*USB3.2 Gen1 (5Gbps) is also known as USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
Feature
4-Port USB Hub: This bus-powered USB 3.2 Gen 1 (5Gbps) expansion hub features a USB-A host connector and four USB-A ports. It features overcurrent protection (OCP) and Wake on USB functionality. Up to 4.5W of bus power is automatically shared among the four downstream ports (maximum 4.5W per port).
Auxiliary Power Input: Micro USB power input provides an additional 4.5W (5V/0.9A) of power when connecting high-power USB devices (e.g., SSD drives, external hard drives) (cable sold separately)
Compatibility: OS-independent, compatible with all operating systems including Windows, macOS, Linux, ChromeOS, and Android. Compatible with USB Type-A host devices such as the Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Also compatible with USB 2.0 devices. Long Cable: This compact USB multi-hub is convenient for portability. Bus-powered, no external power supply is required. The 30cm integrated host cable reduces connector strain on 2-in-1 devices like the Surface Pro 7 or laptops on a riser stand. Uses: Add four USB-A ports from one USB-A port to connect peripherals such as a keyboard/mouse, USB SSD, and USB flash drive. Ideal for desktops and laptops with limited USB ports. USB Event Monitoring Utility (English only) available for download.
Use
Connect four USB-A peripherals to your USB-A equipped laptop or desktop PC for convenient portability when traveling for business trips or mobile office use
Adds four USB-A ports to one USB-A port, allowing you to connect peripherals such as a keyboard/mouse, USB SSD, and USB memory.
Ideal for desktops and laptops with limited USB ports

Ulasan Produk

Tidak ada ulasan