ELPA (Asahi Electric) USB host cable
#Grup produk P113669509
Spesifikasi
| Cable Length (m) | 0.16 |
|---|---|
| Color | Black |
| Connector Shape | Micro Type-B Male - Type-A Female |
| Conversion Type | Male-female |
| Mass (g) | About 15 |
| Type of Cable | Standard |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A host cable that allows you to connect a familiar mouse or keyboard to a smartphone or tablet PC.
It can also be used for USB memory.
Compatible with various peripheral devices with a USB 2.0 interface / Compatible with smartphones of various companies and tablet PC terminals of each company that support the "USB host function" with a USB micro B interface.
It can also be used for USB memory.
Compatible with various peripheral devices with a USB 2.0 interface / Compatible with smartphones of various companies and tablet PC terminals of each company that support the "USB host function" with a USB micro B interface.
Feature
A host cable that allows you to connect a familiar mouse or keyboard to a smartphone or tablet PC.It can also be used for USB memory.
Compatible with various peripheral devices with a USB 2.0 interface / Compatible with smartphones of various companies and tablet PC terminals of each company that support the "USB host function" with a USB micro B interface.
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB%20host%20cable/e5P113669509-1.jpg)
