Ainex USB Headset

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (m)About 2
ColorBlack
Connector ShapeUSB Type-A Male (USB 2.0)
Directivity(Mike) Single
Earphone shapeOverhead type
LEDFlashing blue (using headset), lighting blue (waiting for headset), lighting red (microphone muted)
Mass (g)About 108
Microphone Mute
Mounting Methodboth ears
Playback Frequency (Hz)Headphones: 20-20k, Microphone: 50-15k
Remote ControllerM: Microphone mute, S: Headphone mute, +: Volume up,-: Volume down
Sensitivity(Headphones) 110dB
Speaker Size (mm)DIA30
Supported OSWindows 8/8.1/10 (32/64bit)
Volume Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A binaural overhead headset that can be easily connected with a single USB cable. Perfect for telework, video conferencing, online games, and more. Equipped with noise filter function by built-in chip. Delivers clear voice. The mic is unidirectional and does not pick up ambient sounds easily. A flexible arm is used to freely change the position of the microphone. The length of the headband can be adjusted according to the shape of the head. Reduce fatigue with ear pads that cover the speakers. You can adjust the microphone mute, headphone mute, and volume with the hand switch. Driver-free, works with standard Windows drivers.
Feature
A binaural overhead headset that can be easily connected with a single USB cable. Perfect for telework, video conferencing, online games, and more. Equipped with noise filter function by built-in chip. Delivers clear voice. The mic is unidirectional and does not pick up ambient sounds easily. A flexible arm is used to freely change the position of the microphone. The length of the headband can be adjusted according to the shape of the head. Reduce fatigue with ear pads that cover the speakers. You can adjust the microphone mute, headphone mute, and volume with the hand switch. Driver-free, works with standard Windows drivers.

Ulasan Produk

Tidak ada ulasan