Trimate USB extension cable USB type-A (male-female) USB2.0
#Grup produk P113669448
Spesifikasi
| Cable Length (m) | 30 |
|---|---|
| Connector Shape | USB Type-A (male) - USB Type-A (female) |
| Conversion Type | Male-female |
| Data Transfer Rate | 480 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's a USB 2.0 cable. The connector shape is USB Type-A (male-female).
Connecting a USB device
Connecting a USB device
Feature
It's a USB 2.0 cable. The connector shape is USB Type-A (male-female).Use
Connecting a USB deviceUlasan Produk
Tidak ada ulasan



















































































































































%20USB2_0/cgP113669448-1.jpg)
