MCO USB Digital Microphone Long Type

Sebelum PPN:
Rp289.900
Spesifikasi
Arm Length (cm)16
Cable Length (m)1
Dimensions, Width W x Depth D x Height H (mm)80 x 80 x 215 (excluding cable)
DirectivityOmnidirectional
Frequency Characteristic50~20000Hz
Impedance2.1KΩ
Input Sensitivity-50dB±2dB
Mass (g)80 (cable not included)
Plug ShapeUSB A connector male
TypeCondenser type
Voltage Rating (V)DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection by simply plugging it into the USB port of a PC or tablet PC. No driver installation is required and you can use it immediately.
It also supports remote meetings, online games, and voice chat. You can enjoy clear and stable audio with a digital connection.
Since it connects to the USB terminal, it can be used with confidence even on thin PCs that do not have a microphone terminal.
A long type with an arm length of 16 cm. It is also ideal for adjusting the microphone in the direction of the speaker when used by multiple people such as in a conference.
Equipped with a large and easy-to-press mute switch. You can operate the mute function without looking at your hand.
Also, there is no need to connect / disconnect the USB cable each time it is turned ON / OFF.
Equipped with an LED light that shows the ON / OFF of the mute function at a glance. Prevents you from forgetting to mute.
Uses a flexible arm with adjustable angle. You can adjust the microphone position to any angle.
Because it is a long type, it is also convenient when you want to get close to your mouth and pick up your voice firmly.
Feature
Easy connection by simply plugging it into the USB port of a PC or tablet PC. No driver installation is required and you can use it immediately.
It also supports remote meetings, online games, and voice chat. You can enjoy clear and stable audio with a digital connection.
Since it connects to the USB terminal, it can be used with confidence even on thin PCs that do not have a microphone terminal.
A long type with an arm length of 16 cm. It is also ideal for adjusting the microphone in the direction of the speaker when used by multiple people such as in a conference.
Equipped with a large and easy-to-press mute switch. You can operate the mute function without looking at your hand.
Also, there is no need to connect / disconnect the USB cable each time it is turned ON / OFF.
Equipped with an LED light that shows the ON / OFF of the mute function at a glance. Prevents you from forgetting to mute.
Uses a flexible arm with adjustable angle. You can adjust the microphone position to any angle.
Because it is a long type, it is also convenient when you want to get close to your mouth and pick up your voice firmly.

Ulasan Produk

Tidak ada ulasan