Ainex USB Cooling Fan

Sebelum PPN:
Rp299.900 - Rp359.900
Spesifikasi
Cable Length (cm)About 76
ColorBlack
Expected Life (hour)40000(25°C)
Power SupplyConnector: USB Standard-A Male
Product Typecooling fan
Rated Voltage (V)DC5
SpecificationSimple fluid bearing (EL bearing) used
SwitchPush switch (lock type). * Strong rotation when locked

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile cooling fan with a USB connection.
Easy to use just by connecting to a USB port.
The cable is equipped with a switch that can adjust the air volume in two steps.
Eight rubber feet allow for vertical or horizontal installation.
It is ideal for cooling not only PC peripherals such as NUCs, routers, and HDDs, but also AV equipment and game consoles.
Since it is a USB power supply, it operates with power from AV devices equipped with a USB port, an AC adapter, and a mobile battery in addition to a personal computer.
In addition to cooling electrical products, it can be used for various purposes such as desktop fans and air circulation.
*Due to product specifications, the rubber feet may be loose. Please be aware of this. *If the rubber feet come off, align the grooves on the rubber with the fan guard and press them into the screws. *The fan's lifespan is an expected value, not a warranty period. *The 14cm type has a large gap between the outer edge of the fan guard and the frame. Please be careful not to touch the blades with your fingers. Keep out of reach of children.
Warning
*Due to product specifications, the rubber feet may be loose. Please be aware of this. *If the rubber feet come off, align the grooves on the rubber with the fan guard and press them into the screws. *The fan's lifespan is an expected value, not a warranty period. *The 14cm type has a large gap between the outer edge of the fan guard and the frame. Please be careful not to touch the blades with your fingers. Keep out of reach of children.
Feature
A versatile cooling fan with a USB connection.
Easy to use just by connecting to a USB port.
The cable is equipped with a switch that can adjust the air volume in two steps.
Eight rubber feet allow for vertical or horizontal installation.
It is ideal for cooling not only PC peripherals such as NUCs, routers, and HDDs, but also AV equipment and game consoles.
Since it is a USB power supply, it operates with power from AV devices equipped with a USB port, an AC adapter, and a mobile battery in addition to a personal computer.
In addition to cooling electrical products, it can be used for various purposes such as desktop fans and air circulation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait