JTT USB conversion connector, 240W compatible, swing type

Sebelum PPN:
Rp299.900
Spesifikasi
Connecting TerminalType-C (male) - Type-C (female)
Data transferUp to 480Mbps * Theoretical value
Dimensions (H x W x D) (mm)Approximately 36x10x10
Mass (g)About 3
SpecificationCharging speed: Up to 240W available
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an innovative two-axis rotating connector that eliminates the inconvenience of wiring in limited spaces and handling.
The connector part can swing 180 degrees left and right horizontally and can rotate 360 degrees around the cable axis.
The angle can be adjusted freely, so connections can be made in tight spaces or at complex angles without stress.
Free movement of the connector also reduces stress on the cable.
The charging speed is up to 240W, so it can be used for devices ranging from laptops to smartphones and tablets.
It supports data transfer speeds of up to 480Mbps, making it convenient for transferring data from your smartphone to your computer.
Feature
This is an innovative two-axis rotating connector that eliminates the inconvenience of wiring in limited spaces and handling.
The connector part can swing 180 degrees left and right horizontally and can rotate 360 degrees around the cable axis.
The angle can be adjusted freely, so connections can be made in tight spaces or at complex angles without stress.
Free movement of the connector also reduces stress on the cable.
The charging speed is up to 240W, so it can be used for devices ranging from laptops to smartphones and tablets.
It supports data transfer speeds of up to 480Mbps, making it convenient for transferring data from your smartphone to your computer.

Ulasan Produk

Tidak ada ulasan