COMON USB conversion cable (2.0) Micro(B) → Mini(5Pin) 0.15m
#Grup produk P113669323
Spesifikasi
| Cable Length (m) | 0.15 |
|---|---|
| Length (cm) | About 15 |
| Type | USB MicroB->USB MiniB |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that converts from micro USB to USB mini B.
*Please note that the appearance and specifications are subject to change without notice.
*Please note that the appearance and specifications are subject to change without notice.
Warning
*Please note that the appearance and specifications are subject to change without notice.Feature
A cable that converts from micro USB to USB mini B.Ulasan Produk
Tidak ada ulasan



















































































































































%20Micro(B)%20%E2%86%92%20Mini(5Pin)%200_15m/8zP113669323-1.jpg)
