Spesifikasi
| Cable Length (m) | 0.1 |
|---|---|
| Cable Thickness (mm) | 3.5 |
| Color | Black |
| Female Mounting | USB (A type) |
| Interface | USB2.0/1.1 |
| Male Mounting | USB (microB type) |
| Mass (g) | About 13 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Shielding | Double shield |
| Suitable Models | Tablets and smartphones with Android 3.1 or later, devices connected via USB Type-A connector |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connect a mouse and keyboard to your tablet PC or smartphone!
Tablet PCs are now even more convenient!
Compatible with Android 3.1 and later
Compatible models: Tablet PCs with Android 3.1 or later, smartphones, and devices connected via a USB (Type A) connector
*May not be usable on some models.
Tablet PCs are now even more convenient!
Compatible with Android 3.1 and later
Compatible models: Tablet PCs with Android 3.1 or later, smartphones, and devices connected via a USB (Type A) connector
*May not be usable on some models.
Warning
*May not be usable on some models.Feature
Connect a mouse and keyboard to your tablet PC or smartphone!Tablet PCs are now even more convenient!
Compatible with Android 3.1 and later
Compatible models: Tablet PCs with Android 3.1 or later, smartphones, and devices connected via a USB (Type A) connector
Ulasan Produk
Tidak ada ulasan




















































































































































