Buffalo USB connection, standard wired keyboard, long cable

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)About 3
ColorBlack
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Key TypeMembrane
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 540
Number of Keys108 keys
Operating Humidity (%)5~90
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)441 x 23 x 148 (height is when the angle adjustment stand is not used)
Suitable ModelsWindows PC with USB terminal, PlayStation (R) 4, Nintendo Switch
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Curved keyboard with fatigue-free design. Standard JIS layout with a simple key pitch of 19mm.
Equipped with an angle-adjustable stand and emergency drainage function
*Please use Nintendo Switch in TV mode. *"PlayStation" and "PlayStation(R)4" are registered trademarks of Sony Interactive Entertainment Inc. *"Nintendo Switch" is a registered trademark or trademark of Nintendo.
Warning
*Please use Nintendo Switch in TV mode. *"PlayStation" and "PlayStation(R)4" are registered trademarks of Sony Interactive Entertainment Inc. *"Nintendo Switch" is a registered trademark or trademark of Nintendo.
Feature
Curved keyboard with fatigue-free design. Standard JIS layout with a simple key pitch of 19mm.
Equipped with an angle-adjustable stand and emergency drainage function

Ulasan Produk

Tidak ada ulasan