Buffalo USB Connection Wired Standard Keyboard

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number64-3775-31
Cable Length (m)About 1.5
ColorBlack
Conform toChrome + OS + (NUM lock LED does not light, but it is always ON.)
Included AccessoriesInstruction manual
InterfaceUSB Type-A
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 520
Number of Keys108 keys
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 5% -90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)441 x 23 x 148 (height is when the angle adjustment stand is not used)
StructureKey: Membrane
Suitable ModelsWindows PC with USB terminal, PlayStation (R) 4, Nintendo Switch
Supported OSWindows 10,Windows 7,Windows 8.1
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A keyboard standard that uses a curved design to prevent fatigue and has no habit. JIS layout model Easy to use Key pitch 19mm
Equipped with an angle adjustment stand With a drainage function in case of emergency
Feature
A keyboard standard that uses a curved design to prevent fatigue and has no habit. JIS layout model Easy to use Key pitch 19mm
Equipped with an angle adjustment stand With a drainage function in case of emergency

Ulasan Produk

Tidak ada ulasan