Spesifikasi
| AS ONE Part Number | 64-3775-35 |
|---|---|
| Cable Length (m) | About 1.8 |
| Conform to | Chrome + OS + (This product only supports Japanese OS.) |
| Included Accessories | Warranty |
| Interface | USB Type-A |
| Key Type | Pantograph |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 2 |
| Mass (g) | About 300 |
| Number of Keys | 80 keys |
| Operating Environment | Temperature 5-40 °C, Humidity 5-90% (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 284 x 21 x 120 (excluding protrusions) |
| Suitable Models | A computer equipped with a USB terminal, PlayStation(R)4 |
| Type of Connection | Wired |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact ten-keyless design that keeps your desk clean. Isolation keyboard with independent pantograph keys for a light and reliable key touch.
Feature
Compact ten-keyless design that keeps your desk clean. Isolation keyboard with independent pantograph keys for a light and reliable key touch.Ulasan Produk
Tidak ada ulasan




















































































































































