StarTech.com USB connection multi-charge cable + Lightning/USB+Type-C/Micro-USB compatible

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorSilver
Connector AUSB Type-A (4 pin) USB 2.0
Connector BUSB Type-C (24 pin) USB 2.0 (480 Mbps), USB Micro-B (5 pin), Apple Lightning (8 pin connector)
Height (cm)0.7
Length (m)1
Mass (g)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 USB Charging Cable: Simplify USB charging with a wide range of USB Type-C, Micro-USB and Apple devices. Note: This cable can only charge one device at a time. Nylon braided jacket prevents cable from bending or tangling.
Apple MFi Certified: Compatible with iPhone and iPad devices with Lightning port and provides stable power output. Uses: 3-in-1 USB charging cord that prevents tangles and is ideal for charging on the go. Works with USB chargers, docking stations, USB hubs, power banks, etc. Supports 480Mbps file transfer and syncs portable devices.
Charge and sync Apple Lightning / USB-C / Micro-USB mobile digital devices
Feature
3-in-1 USB Charging Cable: Simplify USB charging with a wide range of USB Type-C, Micro-USB and Apple devices. Note: This cable can only charge one device at a time. Nylon braided jacket prevents cable from bending or tangling.
Apple MFi Certified: Compatible with iPhone and iPad devices with Lightning port and provides stable power output. Uses: 3-in-1 USB charging cord that prevents tangles and is ideal for charging on the go. Works with USB chargers, docking stations, USB hubs, power banks, etc. Supports 480Mbps file transfer and syncs portable devices.
Use
Charge and sync Apple Lightning / USB-C / Micro-USB mobile digital devices

Ulasan Produk

Tidak ada ulasan