Ainex USB connected ARGB controller

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (cm)40
Connector ShapeUSB Type-A Male to ARGB LED 3-pin Female (4-pin connector, no 1-pin)
Included AccessoriesARGB Male / Male Adapter
Number of LED (pieces)USB 2.0 ports (at 0.5A supply): approx. 8, USB 3.2 ports (at 0.9A supply): approx. 14, USB 1A supply: approx. 16, USB 2A supply: approx. 33
Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can control the lighting of ARGB (addressable RGB LED, digital LED) devices with a USB Type-A connection. It can be adjusted to 68 types of lighting and 7 levels of speed. (Some devices do not support all modes.) It can be used not only with a personal computer, but also with a USB power supply. Use your ARGB equipment wherever you like.
Feature
You can control the lighting of ARGB (addressable RGB LED, digital LED) devices with a USB Type-A connection. It can be adjusted to 68 types of lighting and 7 levels of speed. (Some devices do not support all modes.) It can be used not only with a personal computer, but also with a USB power supply. Use your ARGB equipment wherever you like.

Ulasan Produk

Tidak ada ulasan