StarTech.com USB charging specialized adapter/USB-A [female] - USB-A [male]/Charging only/USB data communication function cut compatible data blocker adapter

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Connector A1 - USB 2.0 Type-A (4 pin,480Mbps),1 - USB 2.0 Type-A (4 pin,480Mbps)
Female MountingUSB TypeA
Height (mm)10
Length (mm)45
Male MountingUSB TypeA
Mass (g)9
Output5V/2.4A (maximum 12W)
Output Current (A)2.4
Output voltage (V)5DC
PlatingNickel
Power Consumption (W)12
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationJacket cable type: thermoplastic elastomer
TypeUSB 2.0(480 Mbps)
Warranty Periodlifetime
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-A Data Block Adapter: Designed for charging with data pins removed. Physically cuts data transfer, prevents data theft, corruption and leakage, blocks spyware/malware attacks on battery-powered devices such as smartphones and tablets A pocket-sized data blocker that can be recharged with care. Ideal for environments with high security requirements such as companies, government agencies, and educational institutions. You can charge your device with your own USB-A cable (USB-A - C/Lightning/micro-B, etc.) and the host Robust design: Sturdy body suitable for portability. Safe to use at charging stations such as airports, shopping malls and hotels. Recommended cables: RUSBLTMM1MB (Lightning), RUSB2AC1MB (USB-C)
Specifications: Dedicated to charging only | Length 17.5 x Width 33 x Height 12mm | USB-A Female to Male Adapter | Output 5V/2.4A (Max 12W) | Heavy Duty TPE (Thermoplastic Elastomer) | Lifetime Warranty
Feature
USB-A Data Block Adapter: Designed for charging with data pins removed. Physically cuts data transfer, prevents data theft, corruption and leakage, blocks spyware/malware attacks on battery-powered devices such as smartphones and tablets A pocket-sized data blocker that can be recharged with care. Ideal for environments with high security requirements such as companies, government agencies, and educational institutions. You can charge your device with your own USB-A cable (USB-A - C/Lightning/micro-B, etc.) and the host Robust design: Sturdy body suitable for portability. Safe to use at charging stations such as airports, shopping malls and hotels. Recommended cables: RUSBLTMM1MB (Lightning), RUSB2AC1MB (USB-C)
Specifications: Dedicated to charging only | Length 17.5 x Width 33 x Height 12mm | USB-A Female to Male Adapter | Output 5V/2.4A (Max 12W) | Heavy Duty TPE (Thermoplastic Elastomer) | Lifetime Warranty

Ulasan Produk

Tidak ada ulasan