Ohm Electric USB Charger Type-A 2A Compact Design Smartphone Compatible Safety Protection
Spesifikasi
| Connecting Terminal | USB Type-Ax1 |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | 30.5x23.2x56 |
| Included Accessories | Warranty |
| Mass (g) | About 31 |
| Rated Input | AC100~240V 50/60Hz 0.3A |
| Rated Output | DC5V/2A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comfortable 2A output for stress-free charging of smartphones, tablets, and handheld appliances. Compact design that minimizes interference with other outlets, whether connected directly to an outlet or to a power strip. Automatic shutoff when detecting overcurrent or overvoltage, and self-recovery after risk aversion. Compatible with household outlets.
Feature
Comfortable 2A output for stress-free charging of smartphones, tablets, and handheld appliances. Compact design that minimizes interference with other outlets, whether connected directly to an outlet or to a power strip. Automatic shutoff when detecting overcurrent or overvoltage, and self-recovery after risk aversion. Compatible with household outlets.Ulasan Produk
Tidak ada ulasan




















































































































































