Ohm Electric USB Charger Type-A 1A Lightweight 21g Compact Design with Safety Protection
Spesifikasi
| Connecting Terminal | USB Type-Ax1 |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | 26.2x26.6x44.5 |
| Included Accessories | Warranty |
| Mass (g) | About 21 |
| Rated Input | AC100~240V 50/60Hz 0.3A |
| Rated Output | DC5V/1A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A basic type that is also suitable for charging handheld fans and small beauty devices. Compact design that does not interfere with other outlets or power strips. Automatically shuts off when an abnormality such as overcurrent or overvoltage is detected, and self-recovers after risk is avoided. Lightweight design, weighing approximately 21g. Compatible with household outlets.
Feature
A basic type that is also suitable for charging handheld fans and small beauty devices. Compact design that does not interfere with other outlets or power strips. Automatically shuts off when an abnormality such as overcurrent or overvoltage is detected, and self-recovers after risk is avoided. Lightweight design, weighing approximately 21g. Compatible with household outlets.Ulasan Produk
Tidak ada ulasan




















































































































































