Spesifikasi
| Connecting Terminal | USBType-C (compatible with USBPowerDelivery), USBType-A (compatible with QuickCharge3.0) |
|---|---|
| Mass (g) | About 51 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 37 x 39 x 43 (when plug is stored, excluding protrusions) |
| Rated Input | AC100-240V50/60Hz0.5A |
| Rated Output | Type-C: DC5V/3A, DC9V/2.22A, DC12V/1.67A (maximum 20W), Type-A: DC5V/3A, DC9V/2A, DC12V/1.5A (maximum 18W), Type-C+Type-A :DC5V/3A (max. 15W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with Type-C port x 1, USB-A port x 1
Type-C port supports PowerDelivery (maximum 20W), Type-A port supports QuickCharge3.0 (maximum 18W)
Both Type-A and Type-C can be quickly charged, automatically detecting connected devices and charging with the optimal output (Automatic charging)
Household outlet connection type, retractable plug that does not get in the way even when placed in a bag Compatible devices include smartphones, tablets, game consoles, etc. The main body color is black
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)
*In order to utilize the performance of USBPD or QuickCharge, the connected devices and connection cords must comply with the respective standards.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
*Connection terminal cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
Type-C port supports PowerDelivery (maximum 20W), Type-A port supports QuickCharge3.0 (maximum 18W)
Both Type-A and Type-C can be quickly charged, automatically detecting connected devices and charging with the optimal output (Automatic charging)
Household outlet connection type, retractable plug that does not get in the way even when placed in a bag Compatible devices include smartphones, tablets, game consoles, etc. The main body color is black
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)
*In order to utilize the performance of USBPD or QuickCharge, the connected devices and connection cords must comply with the respective standards.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
*Connection terminal cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
Warning
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)*In order to utilize the performance of USBPD or QuickCharge, the connected devices and connection cords must comply with the respective standards.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
*Connection terminal cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
Feature
Equipped with Type-C port x 1, USB-A port x 1Type-C port supports PowerDelivery (maximum 20W), Type-A port supports QuickCharge3.0 (maximum 18W)
Both Type-A and Type-C can be quickly charged, automatically detecting connected devices and charging with the optimal output (Automatic charging)
Household outlet connection type, retractable plug that does not get in the way even when placed in a bag Compatible devices include smartphones, tablets, game consoles, etc. The main body color is black
Ulasan Produk
Tidak ada ulasan




















































































































































