Trimate USB charger PD compatible 18W

Sebelum PPN:
Rp329.900
Spesifikasi
ColorWhite
Connector Shape1 x type-C female / 1 x USB-A female
Dimensions (mm)40x40x46
InputAC100V-240V 50/60Hz
Mass (g)40
OutputType-C DC5V/3A, 9V/2A, 12V/1.5A(PD)USB-A DC5V/3.1A Total of Type-C and USB-A up to 18W
USB Port Number1 Type-C port / 1 USB-A port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 Type-C port / 1 USB-A port can charge 2 devices at the same time.
For devices that support power delivery PD such as tablets and game consoles and devices that support USB charging up to 5V/3.1A.
* A dedicated cable for the connected device is required when charging.
Warning
* A dedicated cable for the connected device is required when charging.
Feature
1 Type-C port / 1 USB-A port can charge 2 devices at the same time.
Use
For devices that support power delivery PD such as tablets and game consoles and devices that support USB charging up to 5V/3.1A.

Ulasan Produk

Tidak ada ulasan