Ohm Electric USB charger 65WPD compatible USB-C+USB-A

Sebelum PPN:
Rp619.900
Spesifikasi
Connecting TerminalUSBType-C (USBPowerDelivery compatible), USBType-A
Included AccessoriesWarranty
Mass (g)About 92
Outer dimensions, Width W x Height H x Depth D (mm)28.8 x 52 x 50.6 (when plug is stored, excluding protrusions)
Rated InputAC100-240V50/60Hz1.5A
Rated OutputType-C: DC5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/3.25A (max. 65W), PPS: DC3.3-21V/3A, Type-A...DC5V/2.4A, Type- C+Type-A: 45W(DC20V/2.25A)+12W(DC5V/2.4A)(Max. 57W), PPS: DC3.3-21V/2.2A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts Gan (Gallium Nitride) for faster and more efficient charging than conventional methods Automatic charging (USBPD) automatically identifies connected devices and charges them with the optimal output
USB-C compatible with USBPowerDelivery (PPS) has a maximum output of 65W, and further fine-grained output optimization with PPS
USB-A output 2.4A, compatible with a wide range of common USB-A devices
Ideal for high power when using 2 ports at the same time. Retractable plug that does not get in the way even when placed in a charging bag. Compatible with notebook PCs, smartphones, tablets, game consoles, etc.
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)
*Connection cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
*In order to utilize the performance of USBPD, the connected device and connection cord must comply with the standard. PPS (Programmable Power Supply) is valid only for PPS compatible devices.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
Warning
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)
*Connection cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
*In order to utilize the performance of USBPD, the connected device and connection cord must comply with the standard. PPS (Programmable Power Supply) is valid only for PPS compatible devices.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
Feature
Adopts Gan (Gallium Nitride) for faster and more efficient charging than conventional methods Automatic charging (USBPD) automatically identifies connected devices and charges them with the optimal output
USB-C compatible with USBPowerDelivery (PPS) has a maximum output of 65W, and further fine-grained output optimization with PPS
USB-A output 2.4A, compatible with a wide range of common USB-A devices
Ideal for high power when using 2 ports at the same time. Retractable plug that does not get in the way even when placed in a charging bag. Compatible with notebook PCs, smartphones, tablets, game consoles, etc.

Ulasan Produk

Tidak ada ulasan