JTT USB charger 5V/2A 1 port

Sebelum PPN:
Rp119.900
Spesifikasi
ColorWhite
Dimensions (mm)Approximately 31x58x22
InputAC 100-240V 50/60Hz 0.35A
Mass (g)About 31
Number of Ports1
OutputUSB 5V-2.0A max.
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsUSB-A port charging compatible devices such as smartphones, tablets, game consoles, and mobile batteries
TerminalUSB-A
Warranty Period3 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lightweight, compact USB charger weighing just 25g, perfect for carrying around.
Compact and simple design, capable of outputting up to 10W (5V/2A) from the USB-A port.
It can be used to charge a wide range of devices, including smartphones and tablets.
,Maximum output of 10W, compatible with a variety of devices ,Compact and lightweight for easy portability ,Compatible with a wide range of devices including smartphones, tablets, game consoles, and mobile batteries
Feature
A lightweight, compact USB charger weighing just 25g, perfect for carrying around.
Compact and simple design, capable of outputting up to 10W (5V/2A) from the USB-A port.
It can be used to charge a wide range of devices, including smartphones and tablets.
,Maximum output of 10W, compatible with a variety of devices ,Compact and lightweight for easy portability ,Compatible with a wide range of devices including smartphones, tablets, game consoles, and mobile batteries

Ulasan Produk

Tidak ada ulasan