Spesifikasi
| Connecting Terminal | USBType-C (USBPowerDelivery compatible), USBType-A |
|---|---|
| Included Accessories | Warranty |
| Mass (g) | About 76 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 37 x 39 x 43 (when plug is stored, excluding protrusions) |
| Rated Input | AC100-240V50/60Hz1.2A |
| Rated Output | Type-C: DC5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/2.25A (max. 45W), PPS: DC3.3-21V/2.1A, Type-A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adopts GaN (gallium nitride) for faster and more efficient charging than conventional methods Automatic charging (USBPD) automatically identifies connected devices and charges them with the optimal output
The Type-C port supports PowerDelivery (maximum output 45W), and further fine-grained output optimization with PPS, so it can also be used with notebook PCs.
Type-A port is 2.4A, compatible with a wide range of common USB-A devices. Compatible with laptops, smartphones, tablets, game consoles, etc.
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)
*Connection cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
*In order to utilize the performance of USBPD, the connected device and connection cord must comply with the standard. PPS (Programmable Power Supply) is valid only for PPS compatible devices.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
The Type-C port supports PowerDelivery (maximum output 45W), and further fine-grained output optimization with PPS, so it can also be used with notebook PCs.
Type-A port is 2.4A, compatible with a wide range of common USB-A devices. Compatible with laptops, smartphones, tablets, game consoles, etc.
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)
*Connection cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
*In order to utilize the performance of USBPD, the connected device and connection cord must comply with the standard. PPS (Programmable Power Supply) is valid only for PPS compatible devices.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
Warning
*This product is a USB-AC power adapter that connects to a household outlet. (Not a battery.)*Connection cord is not included. Please prepare a separate cord that corresponds to the device to be connected.
*In order to utilize the performance of USBPD, the connected device and connection cord must comply with the standard. PPS (Programmable Power Supply) is valid only for PPS compatible devices.
*If you connect a device that exceeds the maximum output, charging may not be possible or charging may take time.
Feature
Adopts GaN (gallium nitride) for faster and more efficient charging than conventional methods Automatic charging (USBPD) automatically identifies connected devices and charges them with the optimal outputThe Type-C port supports PowerDelivery (maximum output 45W), and further fine-grained output optimization with PPS, so it can also be used with notebook PCs.
Type-A port is 2.4A, compatible with a wide range of common USB-A devices. Compatible with laptops, smartphones, tablets, game consoles, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































