JTT USB charger cube type 248

Sebelum PPN:
Rp409.900
Spesifikasi
Applicable Temperature Range0-30 degrees
ColorBlack
Dimensions (mm)Approximately 51 x 45 x 35 (when the plug is stored)
InputAC100~240V(50/60Hz)
Mass (g)About 78
Number of Ports2
OutputDC5V 2 ports total 4.8A (max.), USB1 = 5V / 2.4A (max.), USB2 = 5V / 2.4A (max.)
Protection circuitOvercurrent, short

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It automatically determines the connected device and supplies the optimum current for efficient charging.
Optimal charging can be performed by connecting a smartphone or tablet to either USB port.
Feature
It automatically determines the connected device and supplies the optimum current for efficient charging.
Optimal charging can be performed by connecting a smartphone or tablet to either USB port.

Ulasan Produk

Tidak ada ulasan