JTT USB charger cube type 224
#Grup produk P113668829
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | Approximately 26.5 x 32 x 41 (when plug is stored) |
| Input | AC100~240V(50/60Hz) |
| Mass (g) | About 35 |
| Number of Ports | 2 |
| Output | Equipped with 2 USB ports (1) 5V, 1.0A (Max.) (2) 5V, 2.4A (Max.) *The total output of 2 ports is up to 2.4A. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High power USB charger that supports output up to 2.4A.
Feature
High power USB charger that supports output up to 2.4A.Ulasan Produk
Tidak ada ulasan




















































































































































