StarTech.com USB card reader/USB 3.0 Type-A & Type-C connection/5Gbps/SD/MMC+microSD/TF card compatible/compatible with various OS/portable memory card adapter
#Grup produk P113668786
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 3.0 Multi Card Reader: Access popular flashcard formats from USB-A, USB-C, TB3 ports. Compatible with SD / MMC card (x1) and microSD / TF card (x1). Supports SD 3.01 & UHS-I, USB 3.2 / 3.1 Gen 1 (5Gbps) Portable: Powered by USB bus power, USB-C and USB-A connectors with protective caps on both sides. Small design (73 x 20 x 11 mm) similar to a USB memory. Not compatible with SD card write protection Wide compatibility: Supports large-capacity and expansion-capacity cards such as SDHC / microSDHC and SDXC / microSDXC. When using an adapter (not included), it also supports MMC-plus, MMCmobile, RS-MMC, MMC micro, miniSD Easy operation: Windows / macOS / Linux / Chrome OS / iPad OS / Android compatible. Equipped with operation LED, compatible with USB 1.0 / 1.1 / 2.0. Ideal for podcasts, YouTube and other social media applications, saving / editing / transferring video / photo content Simultaneous slot access: Supports dual logical unit numbers and allows simultaneous reading of SD cards and MicroSD cards
Transfer files such as photos and videos from SD / microSD cards to USB-C / USB-A compatible tablets, laptops and other terminals Improve work efficiency at the site. Ideal for creative users such as photographers, videographers and graphic designers
Transfer files such as photos and videos from SD / microSD cards to USB-C / USB-A compatible tablets, laptops and other terminals Improve work efficiency at the site. Ideal for creative users such as photographers, videographers and graphic designers
Feature
USB 3.0 Multi Card Reader: Access popular flashcard formats from USB-A, USB-C, TB3 ports. Compatible with SD / MMC card (x1) and microSD / TF card (x1). Supports SD 3.01 & UHS-I, USB 3.2 / 3.1 Gen 1 (5Gbps) Portable: Powered by USB bus power, USB-C and USB-A connectors with protective caps on both sides. Small design (73 x 20 x 11 mm) similar to a USB memory. Not compatible with SD card write protection Wide compatibility: Supports large-capacity and expansion-capacity cards such as SDHC / microSDHC and SDXC / microSDXC. When using an adapter (not included), it also supports MMC-plus, MMCmobile, RS-MMC, MMC micro, miniSD Easy operation: Windows / macOS / Linux / Chrome OS / iPad OS / Android compatible. Equipped with operation LED, compatible with USB 1.0 / 1.1 / 2.0. Ideal for podcasts, YouTube and other social media applications, saving / editing / transferring video / photo content Simultaneous slot access: Supports dual logical unit numbers and allows simultaneous reading of SD cards and MicroSD cardsUse
Transfer files such as photos and videos from SD / microSD cards to USB-C / USB-A compatible tablets, laptops and other terminals Improve work efficiency at the site. Ideal for creative users such as photographers, videographers and graphic designersUlasan Produk
Tidak ada ulasan




















































































































































