StarTech.com USB Card Reader / USB-C Connection / 10Gbps / SD Express / SDHC / SDXC / Driver-Free / Compatible with Various OS / SD7.1 Memory Card Reader/Writer Adapter
#Grup produk P113668768
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SD Express Card Reader: Connect to USB-C enabled laptops, desktops, 2-in-1 tablets, and other devices for high-speed data transfer of large amounts of data to memory cards. Ideal for photographers and videographers working with high-resolution images and video files. Portable Design: Crafted from lightweight aluminum, this external memory card reader is ideal for on-the-go professionals. Includes a 22cm integrated USB-C cable. Bus-powered and featuring a write-protect switch to prevent accidental data loss, modification, or overwriting. No drivers or software required: This USB card reader is compatible with a wide range of USB-C enabled devices, including laptops, desktops, tablets, MacBooks, and Chromebooks, including those powered by Intel, Nvidia, AMD, and Apple Silicon. Compatible with Windows, macOS, ChromeOS, and Linux. Improved Work Efficiency: The USB Type-C 10Gbps connection enables faster data transfers, significantly reducing image and video transfer times. Backward compatible with USB 3.0 (5Gbps) and USB 2.0 (480Mbps). Supported media: High-capacity and expandable SD cards such as SD Express (PCIe 3.1 x1), Secure Digital 7.1, SD v3.01 UHS-I, and SDHC/SDXC. Also compatible with microSD and miniSD cards when used with an optional adapter.
Speedy data transfer from high-resolution cameras to USB-C computers for efficient post-production. Ideal for professional photographers and videographers.
Speedy data transfer from high-resolution cameras to USB-C computers for efficient post-production. Ideal for professional photographers and videographers.
Feature
SD Express Card Reader: Connect to USB-C enabled laptops, desktops, 2-in-1 tablets, and other devices for high-speed data transfer of large amounts of data to memory cards. Ideal for photographers and videographers working with high-resolution images and video files. Portable Design: Crafted from lightweight aluminum, this external memory card reader is ideal for on-the-go professionals. Includes a 22cm integrated USB-C cable. Bus-powered and featuring a write-protect switch to prevent accidental data loss, modification, or overwriting. No drivers or software required: This USB card reader is compatible with a wide range of USB-C enabled devices, including laptops, desktops, tablets, MacBooks, and Chromebooks, including those powered by Intel, Nvidia, AMD, and Apple Silicon. Compatible with Windows, macOS, ChromeOS, and Linux. Improved Work Efficiency: The USB Type-C 10Gbps connection enables faster data transfers, significantly reducing image and video transfer times. Backward compatible with USB 3.0 (5Gbps) and USB 2.0 (480Mbps). Supported media: High-capacity and expandable SD cards such as SD Express (PCIe 3.1 x1), Secure Digital 7.1, SD v3.01 UHS-I, and SDHC/SDXC. Also compatible with microSD and miniSD cards when used with an optional adapter.Use
Speedy data transfer from high-resolution cameras to USB-C computers for efficient post-production. Ideal for professional photographers and videographers.Ulasan Produk
Tidak ada ulasan




















































































































































